Holder For Pump Nozzle, With Sump Tray, Sheet Steel, Hot Dip Galvanised

Order Code: ZT2685756S

£99.99 Inc VAT (20%)


Description

Holder for pump nozzle, with sump tray, sheet steel, hot dip galvanised. Supplied = assembled. Length = 100 mm. Width = 100 mm. Height = 110 mm. Material = sheet steel, hot-dip galvanised. Product type = tool holders for perforated panels. Holder for a nozzle with an integrated drip tray. Easy, individual positioning on a perforated panel. Suitable for perforated panels with square holes 10 x 10 mm. Easy mounting to perforated panel. Holder for pump nozzles - for attachment during storage and transport. Integrated tray for collection drips.

See full description
Specifications for Holder For Pump Nozzle, With Sump Tray, Sheet Steel, Hot Dip Galvanised
  • Supplied
    Assembled
  • Material
    Sheet Steel, Hot-Dip Galvanised
  • Product Type
    Tool Holders for Perforated Panels
  • Length
    100mm
  • Width
    100mm
  • Height
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome