Hook-in Sump Tray, Sump Capacity 200 L, LxW 1750 X 1250/915mm, Painted Blue

Order Code: ZT2712681S

£1,299.99 Inc VAT (20%)


Description

Hook-in sump tray, sump capacity 200 l, LxW 1750 x 1250/915 mm, painted blue. Supplied = assembled. Sump capacity = 200 l. Type of grate = with zinc plated grate. Length = 1750 mm. Width = 1250 mm. Height = 160 mm. Material = sheet steel. Finish = painted. Colour = light blue RAL 5012. Max. load = 1000 kg/m². Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable and water hazardous liquids. Weight = 114 kg. Convert existing shelving systems into regulation compliant hazardous goods storage shelving. Placement on the cross beams or suspension directly in the shelf unit - distance between cross beams 915 mm. For regulation compliant indoor storage of drums and small containers on pallets etc. Robust 3 mm sheet metal construction. With zinc plated grate, max. load 1000 kg/m² (evenly distributed load) Approved for water hazardous liquids. Collection capacity 200 litres. For placement on the cross beams or suspension in the shelf unit. Distance between cross beams 915 mm.

See full description
Specifications for Hook-in Sump Tray, Sump Capacity 200 L, LxW 1750 X 1250/915mm, Painted Blue
  • Colour
    Pebble Grey
  • Material
    Sheet Steel
  • Finish
    Painted
  • Load Capacity
    1000kg/m²
  • Supplied
    Assembled
  • Height
    160mm
  • Material Thickness
    3mm
  • Weight
    114kg
  • Length
    1750mm
  • Sump Capacity
    200L
  • Width
    1250mm
  • Grate Type
    With Zinc Plated Grate