Loading Ramp For Steel Low Profile Sump Tray - Zinc Plated - Width 1950mm

Order Code: ZT2696801S

£1,099.99 Inc VAT (20%)


Description

Loading ramp for steel low profile sump tray, zinc plated, depth 1150 mm, max. wheel load 500 kg, width 1950 mm. Supplied = assembled. Length = 1150 mm. Width = 1950 mm. Material = zinc plated. Max. wheel load = 500 kg. Product type = accessories for low profile sump trays. The 2450 mm wide ramp is delivered in 2 parts, each 1225 mm.

Specifications for Loading Ramp For Steel Low Profile Sump Tray - Zinc Plated - Width 1950mm
  • Material
    Zinc Plated
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Length
    1150mm
  • Wheel Load
    500kg
  • Width
    1950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome