Low Profile Steel Sump Tray, Width 1350mm, Length 1900mm, Capacity 118 L

Order Code: ZT2674587S

£1,099.99 Inc VAT (20%)


Description

Low profile steel sump tray, width 1350 mm, length 1900 mm, capacity 118 l. Supplied = assembled. Sump capacity = 118 l. Type of grate = with removable, hot dip galvanised grates. Length = 1900 mm. Width = 1350 mm. Height = 78 mm. Material = sheet steel. Finish = zinc plated. Design of sump tray = can be walked/driven on. Max. load = 5000 kg/m². Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 160 kg. Easily driven over, minimal space required, large trays. Can be easily accessed and driven over with drum trucks, pallet trucks, forklifts etc. due to particularly low overall height of only 78 mm. Large footprint - large areas can be covered with only a few trays - and are thus cost effective as well. Minimal space requirement due to narrow ramps (see accessories) Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of hot dip galvanised 3 mm sheet steel. Includes removable, hot dip galvanised grates. Max. wheel load 500 kg, max. load 5000 kg/m² (distributed load)

See full description
Specifications for Low Profile Steel Sump Tray, Width 1350mm, Length 1900mm, Capacity 118 L
  • Finish
    Zinc Plated
  • Load Capacity
    5000kg/m²
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Height
    78mm
  • Design of Sump Tray
    Can Be Walked/Driven On
  • Material Thickness
    3mm
  • Sump Capacity
    118L
  • Length
    1900mm
  • Weight
    160kg
  • Width
    1350mm