Mobile Steel Sump Tray With Edge Profiles - For 200 L Drums - Hot Dip Galvanised

Order Code: ZT2712457S

£1,599.99 Inc VAT (20%)


Description

Mobile steel sump tray with edge profiles, for 200 l drums, 2 x upright, LxWxH 1200 x 800 x 570 mm, hot dip galvanised. Supplied = assembled. Sump capacity = 225 l. Drum capacity = 2x200 l. Type of grate = with removable, zinc plated grate. Length = 1200 mm. Width = 800 mm. Height = 565 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Design of sump tray = without drum stand. Max. load = 1000 kg/m². Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Weight = 97 kg. Wheel type = nylon. Extremely robust and particularly durable due to edge profiles on both sides as a support grate. Max. load 1000 kg/m². Conical shape, reinforced on both sides with edge profiles as a support grate. Sump tray made of 3 mm sheet steel with push handle. Removable zinc plated grate. 2 swivel castors and 2 fixed castors made of nylon. One swivel castor with wheel stop. Wheel 180 mm. Drum restraint straps as an accessory to secure upright drums.

See full description
Specifications for Mobile Steel Sump Tray With Edge Profiles - For 200 L Drums - Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    1000kg/m²
  • Supplied
    Assembled
  • Drum Capacity
    2x200L
  • Height
    565mm
  • Material Thickness
    3mm
  • Design of Sump Tray
    Without Drum Stand
  • Sump Capacity
    225L
  • Length
    1200mm
  • Width
    800mm
  • Weight
    97kg
  • Wheel Type
    Nylon