Mobile Sump Tray With Perforated Panel - 2 X 200 L Drum Placed Upright One Behind The Other - Hot Dip Galvanised

Order Code: ZT2685726S

£1,399.99 Inc VAT (20%)


Description

Mobile sump tray with perforated panel, 2 x 200 l drum placed upright one behind the other, LxWxH 1280 x 800 x 2015 mm, hot dip galvanised. Supplied = pre-assembled, final assembly by customer. Sump capacity = 215 l. Drum capacity = 2x200 l. Type of grate = with removable, zinc plated grate. Length = 1280 mm. Width = 800 mm. Height = 2015 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = zinc plated. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Distributed load = 1000 kg/m². Weight = 114 kg. Wheel type = nylon. Regulation compliant transport, storage and filling of hazardous liquids such as oils, lubricants, fuels, etc. Practical perforated panel for attaching tools, pumps, hoses, etc. Comfortable transport between the usage sites - safe filling directly at the point of use. Steel sump tray with manufacturer's declaration of conformity, with zinc plated, removable grate and sturdy push handles. Mobile filling station with perforated panel for free positioning of tool holders. Mobile sump tray made of 3 mm sheet steel with leakproof welds, painted in colour, 2 swivel and 2 fixed castors, 1 swivel castor with wheel stop. With hot dip galvanised, removable grate , max. load 1000 kg/m². Sturdy, zinc plated push handle for easy handling. With manufacturer's declaration of conformity in accordance with StawaR Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Sturdy, zinc plated sheet steel panel with square holes (10 x 10 mm) in continuous increments of 38 mm for attaching tool holders and accessories such as hose/cable holders, pumps, storage baskets, etc. Required tools can be taken with you and be kept within reach. Mobile tray can easily be extended to form a mobile filling station. Perforated panel grid dimensions are suitable for our extensive range of tool holders and accessories - please include with your order. For 2 x 200 litre drums placed upright one behind the other. 2 swivel and 2 fixed castors made of nylon, 180 mm, of which 1 swivel castor with wheel stop, overall height 225 mm. Collection capacity 215 litres.

See full description
Specifications for Mobile Sump Tray With Perforated Panel - 2 X 200 L Drum Placed Upright One Behind The Other - Hot Dip Galvanised
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Finish
    Hot Dip Galvanised
  • Width
    800mm
  • Material Thickness
    3mm
  • Sump Capacity
    215L
  • Drum Capacity
    2x200L
  • Wheel Type
    Nylon
  • Weight
    114kg
  • Length
    1280mm
  • Distributed Load
    1000kg/m²
  • Height
    2015mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome