PE Grate, For Shelf Sump Tray, Black

Order Code: ZT2724238S

£199.99 Inc VAT (20%)


Description

PE grate, for shelf sump tray, black. Supplied = assembled. Height = 60 mm. Width = 1200 mm. Depth = 1200 mm. Material = polyethylene. Max. load = 1000 kg. Colour = black. Product type = accessories for shelf sump trays. Made of durable, highly resistant polyethylene for storing corrosive chemicals. Drums and small containers can simply be placed directly on the PE grate and stored. PE grate for PE shelf sump tray, 220 litres. Black. For retrofitting or as a replacement.

See full description
Specifications for PE Grate, For Shelf Sump Tray, Black
  • Material
    Polyethylene
  • Load Capacity
    1000kg
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Shelf Sump Trays
  • Depth
    1200mm
  • Width
    1200mm
  • Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome