PE Loading Ramp For Sump Trays, LxWxH 1219 X 838 X 159mm, Max. Distributed Load 445 Kg

Order Code: ZT2737299S

£599.99 Inc VAT (20%)


Description

PE loading ramp for sump trays, LxWxH 1219 x 838 x 159 mm, max. distributed load 445 kg. Supplied = assembled. Length = 1219 mm. Width = 838 mm. Material = polyethylene. Max. load = 445 kg. Height = 159 mm. Colour = black. Product type = accessories for low profile sump trays. For straightforward loading/unloading of sump trays. PE loading ramp Width x depth x height 1219 x 838 x 159 mm. Max. distributed load 445 kg.

Specifications for PE Loading Ramp For Sump Trays, LxWxH 1219 X 838 X 159mm, Max. Distributed Load 445 Kg
  • Load Capacity
    445kg
  • Material
    Polyethylene
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Height
    159mm
  • Length
    1219mm
  • Width
    838mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome