PE Loading Ramp, WxDxH 1245 X 838 X 267mm, For Sump Tray

Order Code: ZT2734669S

£619.99 Inc VAT (20%)


Description

PE loading ramp, WxDxH 1245 x 838 x 267 mm, for sump tray. Supplied = assembled. Length = 1245 mm. Width = 838 mm. Material = polyethylene. Max. load = 454 kg. Height = 267 mm. Product type = accessories for 200 l sump trays. For straightforward loading/unloading of the high 4-drum tray. Width x depth x height 1245 x 838 x 267 mm. Max. distributed load 454 kg. Suitable for sump tray model with WxDxH 1245 x 1245 x 260 mm.

Specifications for PE Loading Ramp, WxDxH 1245 X 838 X 267mm, For Sump Tray
  • Load Capacity
    454kg
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Product Type
    Accessories for 200 L Sump Trays
  • Length
    1245mm
  • Height
    267mm
  • Width
    838mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome