PE Shelf Sump Tray, Sump Capacity 220 L, Without Certification, With PE Grate

Order Code: ZT2679833S

£1,099.99 Inc VAT (20%)


Description

PE shelf sump tray, sump capacity 220 l, without certification, with PE grate. Supplied = assembled. Sump capacity = 220 l. Drum capacity = 4x200 l. Type of grate = with polyethylene grate. Length = 1310 mm. Width = 1310 mm. Height = 245 mm. Pallet capacity = 1 Euro or 1 chemical. Material = polyethylene. Colour = blue. Max. load = 1000 kg. Material thickness = 8 mm. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for corrosive media such as acids and alkalis. Feature = stackable. Distributed load = 1000 kg. Weight = 31 kg. Existing racking systems can be retrofitted for storing drums and small containers. Easy to insert in existing standard pallet racking. Catches leaks from leaking, damaged containers, etc. Made of durable, highly resistant polyethylene for storing corrosive chemicals. Sump trays are placed on the cross beams or suspended directly in the racking. Distance between cross beams 700 mm. Made of highly resistant, robust and durable polyethylene - ideal for storing corrosive media such as acids, alkaline solutions, oils. Collection capacity 220 litres. Blue. Tray without grate: for placing drums and small containers on pallets (e.g. on Euro/chemical pallets) Tray with grate: drums and small containers can simply be placed directly on the PE grate and stored. Sump trays without certification: Only for the storage of non-water-hazardous media, etc. Also for the storage of corrosive, water hazardous media in countries without approval requirements.

See full description
Specifications for PE Shelf Sump Tray, Sump Capacity 220 L, Without Certification, With PE Grate
  • Material
    Polyethylene
  • Load Capacity
    1000kg
  • Colour
    Blue
  • Supplied
    Assembled
  • Grate Type
    with Polyethylene Grate
  • Weight
    31kg
  • Drum Capacity
    4x200L
  • Length
    1310mm
  • Height
    245mm
  • Features
    Stackable
  • Pallet Capacity
    1 Euro Or 1 Chemical
  • Material Thickness
    8mm
  • Width
    1310mm
  • Distributed Load
    1000kg
  • Sump Capacity
    220L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome