PE Small Container Shelf Sump Tray, 30 L Sump Capacity, Without Grate

Order Code: ZT2746321S

£219.99 Inc VAT (20%)


Description

PE small container shelf sump tray, 30 l sump capacity, without grate. Supplied = assembled. Sump capacity = 30 l. Type of grate = without. Length = 980 mm. Width = 600 mm. Height = 85 mm. Material = polyethylene (high pressure PE/LDPE) Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Distributed load = 50 kg. Weight = 4 kg. Regulation compliant storage of small containers, also suitable for use as an additional tray shelf in cupboards and shelf units. With general certification. Made of polyethylene (LDPE) - highly resistant to oils, acids and alkaline solutions. Max. distributed load 50 kg. Approved for water hazardous liquids in GHS categories 1 - 4.

See full description
Specifications for PE Small Container Shelf Sump Tray, 30 L Sump Capacity, Without Grate
  • Supplied
    Assembled
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • Length
    980mm
  • Weight
    4kg
  • Sump Capacity
    30L
  • Width
    600mm
  • Grate Type
    Without
  • Distributed Load
    50kg
  • Height
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome