PE Sump Tray, Capacity 30 L, Black

Order Code: ZT2706327S

£239.99 Inc VAT (20%)


Description

PE sump tray, capacity 30 l, black. Supplied = assembled. Colour = black. Sump capacity = 30 l. Height = 85 mm. Length = 995 mm. Width = 595 mm. Product type = small container sump trays. To place in tray shelves. For storing corrosive media such as acids, alkaline solutions, etc.

Specifications for PE Sump Tray, Capacity 30 L, Black
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Small Container Sump Trays
  • Width
    595mm
  • Length
    995mm
  • Height
    85mm
  • Sump Capacity
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome