PE Sump Tray For 200 L Drums, With Runners, Sump Capacity 224 L, With PE Grate

Order Code: ZT2746156S

£659.99 Inc VAT (20%)


Description

PE sump tray for 200 l drums, with runners, sump capacity 224 l, with PE grate. Supplied = assembled. Sump capacity = 224 l. Drum capacity = 2x200 l. Type of grate = PE. Length = 1205 mm. Width = 805 mm. Height = 440 mm. Material = polyethylene (low pressure PE/HDPE) Design of sump tray = with runners. Max. load = 600 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for corrosive media such as acids and alkalis. Weight = 40 kg. With runners. Made of highly resistant, robust and durable polyethylene - ideal for storing corrosive media such as acids, alkaline solutions, oils. In Euro pallet size - for 2 drums (on the grate) Standard pallet collars can be attached. With general certification. Made of particularly robust polyethylene (HDPE) Max. load 600 kg (distributed load) Without grate for 1 x 200 litre drum or small containers. With grate for 2 x 200 litre, 6 x 60 litre drums or small containers. Robust runner base. Accessible from four sides with a stacker (runner pockets 300 x 80 mm) , accessible from two sides with a pallet truck (feet at intervals of 520 mm) For direct placement in pallet racking.

See full description
Specifications for PE Sump Tray For 200 L Drums, With Runners, Sump Capacity 224 L, With PE Grate
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Load Capacity
    600kg
  • Supplied
    Assembled
  • Drum Capacity
    2x200L
  • Width
    805mm
  • Design of Sump Tray
    with Runners
  • Height
    440mm
  • Length
    1205mm
  • Sump Capacity
    224L
  • Weight
    40kg
  • Grate Type
    PE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome