PE Sump Tray For 200 L Drums, With Tray, Sump Capacity 224 L, With Zinc Plated Steel Grate

Order Code: ZT2724075S

£499.99 Inc VAT (20%)


Description

PE sump tray for 200 l drums, with tray, sump capacity 224 l, with zinc plated steel grate. Supplied = flat pack. Sump capacity = 224 l. Drum capacity = 2x200 l. Type of grate = steel. Length = 1205 mm. Width = 805 mm. Height = 340 mm. Material = polyethylene (low pressure PE/HDPE) Design of sump tray = floor/pallet sump tray. Max. load = 600 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for corrosive media such as acids and alkalis. Weight = 29 kg. Floor/pallet sump tray. Made of highly resistant, robust and durable polyethylene - ideal for storing corrosive media such as acids, alkaline solutions, oils. In Euro pallet size - for 2 drums (on the grate) Standard pallet collars can be attached. With general certification. Made of particularly robust polyethylene (HDPE) Max. load 600 kg (distributed load) Without grate for 1 x 200 litre drum or small containers. With grate for 2 x 200 litre, 6 x 60 litre drums or small containers. To place directly on the floor or on Euro pallets.

See full description
Specifications for PE Sump Tray For 200 L Drums, With Tray, Sump Capacity 224 L, With Zinc Plated Steel Grate
  • Load Capacity
    600kg
  • Supplied
    Flat Pack
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Sump Capacity
    224L
  • Height
    340mm
  • Width
    805mm
  • Design of Sump Tray
    Floor / Pallet Sump Tray
  • Length
    1205mm
  • Drum Capacity
    2x200L
  • Weight
    29kg
  • Grate Type
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome