PE Sump Tray, For 4 X 200 L Drums, Capacity 192 L, LxWxH 1600 X 1600 X 150mm

Order Code: ZT2688977S

£999.99 Inc VAT (20%)


Description

PE sump tray, for 4 x 200 l drums, capacity 192 l, LxWxH 1600 x 1600 x 150 mm. Supplied = assembled. Drum capacity = 4x200 l. Type of grate = with PE grate. Length = 1600 mm. Width = 1600 mm. Height = 150 mm. Material = polyethylene. Colour = black. Max. load = 1000 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Distributed load = 1000 kg. Weight = 45 kg. For regulation compliant indoor storage of corrosive and water hazardous liquids in GHS categories 1 - 4. Can be used individually and as surface protection - combining several sumps allows larger surfaces to be covered. Low overall height - only 150 mm - can be driven on with drum truck. Anti-slip, removable PE grates. For the storage and filling of small containers, 60 and 200 litre drums, batteries etc. Robust, durable construction, sump and grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions etc. With general certification from the DIBt (German Institute for Construction Technology) , Berlin, (Z-40.22-443) Drum sump tray with PE grate - drums and small containers can be placed directly on the PE grate for storage. Sturdy construction made of chemical and UV resistant, hardwearing polyethylene (MDPE) Connectors (see Accessories) make it easy to connect sumps. Please observe country-specific regulations in relation to collection capacity.

See full description
Specifications for PE Sump Tray, For 4 X 200 L Drums, Capacity 192 L, LxWxH 1600 X 1600 X 150mm
  • Colour
    Black
  • Material
    Polyethylene
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Width
    1600mm
  • Weight
    45kg
  • Length
    1600mm
  • Grate Type
    with PE Grate
  • Drum Capacity
    4x200L
  • Height
    150mm
  • Distributed Load
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome