PE Sump Tray For IBC/CTC Tank Containers, Capacity 1 Container, Length 1450mm

Order Code: ZT2674977S

£1,699.99 Inc VAT (20%)


Description

PE sump tray for IBC/CTC tank containers, capacity 1 container, length 1450 mm. Supplied = assembled. 1000 l container capacity = 1 pcs. Sump capacity = 1100 l. Length = 1450 mm. Width = 1450 mm. Height = 1000 mm. Material = polyethylene. Design of sump tray = with PE perforated panel. Max. load = 2000 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids. Weight = 105 kg. Safe storage and filling of water hazardous liquids in CTC/IBC containers. With PE perforated panel - IBC/CTC containers are simply placed on the perforated panel, also for drums/small containers. Versatile filling attachments (see accessories) can be used on all four sides, removable to save space. Can be moved with pallet truck or forklift. Made of light, sturdy, weatherproof and durable polyethylene (LDPE) Highly resistant to acids, alkalis, oils and corrosive media. Sump capacity 1100 litres. Explanation CTC: cubic tank container IBC: intermediate bulk container (oversized packaging)

See full description
Specifications for PE Sump Tray For IBC/CTC Tank Containers, Capacity 1 Container, Length 1450mm
  • Material
    Polyethylene
  • Load Capacity
    2000kg
  • Supplied
    Assembled
  • Hazard Class
    for Water Hazardous Liquids
  • Weight
    105kg
  • Width
    1450mm
  • Length
    1450mm
  • Sump Capacity
    1100L
  • Height
    1000mm
  • Design of Sump Tray
    with PE Perforated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome