PE Sump Tray For IBC/CTC Tank Containers, Capacity 2 Containers, Length 2450mm

Order Code: ZT2674927S

£2,399.99 Inc VAT (20%)


Description

PE sump tray for IBC/CTC tank containers, capacity 2 containers, length 2450 mm. Supplied = assembled. 1000 l container capacity = 2 pcs. Sump capacity = 1100 l. Length = 2450 mm. Width = 1450 mm. Height = 580 mm. Material = polyethylene. Design of sump tray = with PE perforated panel. Max. load = 4000 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids. Weight = 120 kg. Safe storage and filling of water hazardous liquids in CTC/IBC containers. With PE perforated panel - IBC/CTC containers are simply placed on the perforated panel, also for drums/small containers. Versatile filling attachments (see accessories) can be used on all four sides, removable to save space. Can be moved with pallet truck or forklift. Made of light, sturdy, weatherproof and durable polyethylene (LDPE) Highly resistant to acids, alkalis, oils and corrosive media. Sump capacity 1100 litres. Explanation CTC: cubic tank container IBC: intermediate bulk container (oversized packaging)

See full description
Specifications for PE Sump Tray For IBC/CTC Tank Containers, Capacity 2 Containers, Length 2450mm
  • Material
    Polyethylene
  • Load Capacity
    4000kg
  • Supplied
    Assembled
  • Hazard Class
    for Water Hazardous Liquids
  • Weight
    120kg
  • Width
    1450mm
  • Height
    580mm
  • Design of Sump Tray
    with PE Perforated Panel
  • Sump Capacity
    1100L
  • Length
    2450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome