PE Sump Tray For IBC/CTC Tank Containers - For 1 X IBC/CTC Filling Attachment Container - With Steel Grate

Order Code: ZT2675698S

£1,599.99 Inc VAT (20%)


Description

PE sump tray for IBC/CTC tank containers, for 1 x IBC/CTC filling attachment container, with steel grate. Supplied = partially assembled. 1000 l container capacity = 1 pcs. Sump capacity = 1100 l. Type of grate = with zinc plated grate. Length = 1620 mm. Width = 1170 mm. Height = 870 mm. Material = polyethylene. Colour = black. Design of sump tray = with filling attachment. Max. load = 1500 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Weight = 65 kg. For indoor storage of corrosive and water hazardous liquids in IBC/CTC tank containers in accordance with regulations. With storage area (cross brace/grate) for easy and safe placement of the tank containers. Accessible from two sides with forklift and manual pallet truck. Made of high quality polyethylene (LDPE) , highly resistant to corrosive media, acids, alkalis, oils etc. Can be accessed from two sides with a forklift and manual pallet truck (transport only possible when empty - without IBC/CTC) Can be stacked - for transport or storage (without cross brace/grate) With general certification from the DIBt (German Institute for Construction Technology) , Berlin (Z-40.22-564) Tank containers can be placed directly on the integrated cross brace or either on the steel grate or the PE perforated panel. Sump capacity 1100 litres High max. load and resilience due to an integrated, sturdy PE cross brace - the weight is transferred directly onto the floor. Max. load 1500 kg per storage space. Sump trays can only be transported when empty - without IBC/CTC. With integrated filling container: Catches any leaks or splashed liquids, containers can be set down. The cross brace is supplied partly assembled - easy self-assembly.

See full description
Specifications for PE Sump Tray For IBC/CTC Tank Containers - For 1 X IBC/CTC Filling Attachment Container - With Steel Grate
  • Material
    Polyethylene
  • Load Capacity
    1500kg
  • Colour
    Black
  • Supplied
    Partially Assembled
  • Length
    1620mm
  • Design of Sump Tray
    with Filling Attachment
  • Sump Capacity
    1100L
  • Width
    1170mm
  • Height
    870mm
  • Weight
    65kg
  • Grate Type
    with Zinc Plated Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome