PE Sump Tray With Tarpaulin Enclosure, For 2 X 1000 Litre IBC/CTC, Collection Capacity 1140 L

Order Code: ZT2679894S

£5,399.99 Inc VAT (20%)


Description

PE sump tray with tarpaulin enclosure, for 2 x 1000 litre IBC/CTC, collection capacity 1140 l. Supplied = flat pack. External height = 2210 mm. External width = 2560 mm. External depth = 1350 mm. Drum capacity = 8x200 l. 1000 l container capacity = 2 pcs. Sump capacity = 1140 l. Colour = blue, yellow. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material = polyethylene, PVC, tubular steel, electrolytically zinc plated. Lock type = 2 zips. Internal height = 1700 mm. Internal width = 2500 mm. Internal depth = 1300 mm. Door type = tarpaulin door with zip. Clearance height = 90 mm. Place of use = indoor and outdoor use. For media = water hazardous dangerous goods, corrosive media. Hazard class = for corrosive and water hazardous liquids in accordance with GHS. Weight = 166 kg. Max. load = 3000 kg. For flexible, safe indoor and outdoor storage of corrosive and water hazardous liquids. Robust, zip lockable PVC tarpaulin. Quick set-up and disassembly. Sump tray can also be used indoors without tarpaulin enclosure. PE sump tray with tarpaulin enclosure for use as hazardous goods storage depot in indoor and outdoor areas. Extremely robust PVC tarpaulin, yellow. Highly resistant to aggressive media, abrasion and punctures. Can be locked with 2 zips (on outside left and right) With attachment loops for keeping the front tarpaulin open when storing/removing items. Robust frame construction made of electrolytically zinc plated steel tubes. Convex, fixed PE roof under the tarpaulin for optimum drainage of rain. Enclosure can be dismantled - for flexible use as a sump tray indoors, etc. Sump tray can be accessed from two sides with forklift or pallet truck. Quick assembly in approx. 30 minutes. For storing 2 x 1000 litre IBC/CTC tank containers or 8 x 200 litre drums, 60 litre drums or small containers with corrosive and water hazardous liquids. PE sump tray with PE mesh grid , collection capacity 1140 litres. Blue. Sump tray with general certification from the DIBt, Berlin (German Institute for Construction Technology) Supplied flat pack - easy self-assembly.

See full description
Specifications for PE Sump Tray With Tarpaulin Enclosure, For 2 X 1000 Litre IBC/CTC, Collection Capacity 1140 L
  • Load Capacity
    3000kg
  • Colour
    Blue
    Yellow
  • Supplied
    Flat Pack
  • Clearance Height
    90mm
  • Door Type
    Tarpaulin Door with Zip
  • External Width
    2560mm
  • External Height
    2210mm
  • Applications
    Indoor and Outdoor Use
  • Internal Width
    2500mm
  • Drum Capacity
    8x200L
  • External Depth
    1350mm
  • Weight
    166kg
  • Sump Capacity
    1140L
  • Lock Type
    2 Zips
  • Internal Height
    1700mm
  • Internal Depth
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome