0
1
2
3

Poly Spillcart EN-5200-YE

Order Code: ZT3614055S

£1,199.99 Inc VAT (20%)


Description

Designed to transport 2 x 205 litre drums or a number of other smaller containers including tools around site
Polyethylene designed body with metal ergonomic handle
Fitted with rubber wheels with brakes
Built in tool tray for tools and other small objects easily accessible
Large sump collects and holds any incidental liquid spills
Removable grate for easy cleaning if required
Dimensions length x width x height 1690 x 740 x 1120mm
Containment capacity 215.7 litres
Load capacity 227kgs
Weight 52.2kgs

See full description
Specifications for Poly Spillcart EN-5200-YE
  • Product Type
    Spillcart
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome