Portable Containment Bund 250 X600 X 25CM
0
1
2

Portable Containment Bund 250 X600 X 25CM

Order Code: ZT3403918S

£2,499.99 Inc VAT (20%)

Currently unavailable

Description

PVC Portable Containment Bunds offer a practical and flexible solution for spill containment. Designed for easy storage and transport, these bunds can be quickly set up when needed. They are compatible with hydrocarbons and a wide range of chemicals (compatibility details available upon request). When a standard spill pallet isn't suitable, these portable bunds provide an efficient and reliable alternative to ensure safe containment in various environments.

Features and Benefits
• Compatible with hydrocarbons and a wide range of chemicals ensuring versatility when handling various materials
• Constructed from durable PVC material, these bunds are resistant to corrosion and provide relible containment for a variety of substances
• Available with various capacities to suit your needs
• Portability, designed for easy transportation and can be set up quickly

See full description
Specifications for Portable Containment Bund 250 X600 X 25CM
  • MFR Part No.
    J1003750
  • Overall Height
    250mm
  • Type
    Containment Bund
  • Material
    Plastic
  • Overall Depth
    6000mm
  • Overall Width
    2500mm