Racking Bund with 220L Sump and No Tray

Order Code: ZT1185848X

£369.99 Inc VAT (20%)


Description

Converts standard, existing pallet racking into bunded racking by using Rack Bunds from Cromwell. Made with 100% polyethylene and resistant to oils & most chemicals the Rack Bund sits across the beams allowing the pallet of containers to sit inside the Rack Bund. Simple to use and easy to install with no tools required, drop into place when required, lift out when not needed. Ensures any leaks or spills are contained and prevents goods in the rack below from being damaged or contaminated. Heavy duty rotationally moulded construction the load rating of Rack Bunds is depending on the load rating of your racking. Two lengths are available and the design fits most beam widths. UDL is dependent upon rack rating.

See full description
Specifications for Racking Bund with 220L Sump and No Tray
  • Product Type
    Rack Bund
  • Sump Capacity
    220L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome