Ramp For Low Profile Steel Sump Tray, Depth 500mm, Max. Wheel Load 500 Kg, Width 1900mm

Order Code: ZT2674605S

£539.99 Inc VAT (20%)


Description

Ramp for low profile steel sump tray, depth 500 mm, max. wheel load 500 kg, width 1900 mm. Supplied = assembled. Length = 1900 mm. Width = 500 mm. Finish = zinc plated. Max. wheel load = 500 kg. Product type = accessories for low profile sump trays. Zinc plated, 500 mm deep, max. wheel load 500 kg.

Specifications for Ramp For Low Profile Steel Sump Tray, Depth 500mm, Max. Wheel Load 500 Kg, Width 1900mm
  • Finish
    Zinc Plated
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Wheel Load
    500kg
  • Length
    1900mm
  • Width
    500mm