Ramped Corner For Steel Low Profile Sump Tray - WxD 1150 X 1150mm

Order Code: ZT2696793S

£729.99 Inc VAT (20%)


Description

Ramped corner for steel low profile sump tray, WxD 1150 x 1150 mm, zinc plated, max. wheel load 500 kg. Supplied = assembled. Length = 1150 mm. Width = 1150 mm. Material = zinc plated. Max. wheel load = 500 kg. Product type = accessories for low profile sump trays.

Specifications for Ramped Corner For Steel Low Profile Sump Tray - WxD 1150 X 1150mm
  • Material
    Zinc Plated
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Width
    1150mm
  • Length
    1150mm
  • Wheel Load
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome