Shelf Sump Tray Polyethylene, Base Sump Tray, Sump Capacity 315 L
Hover to enlarge the image

Shelf Sump Tray Polyethylene, Base Sump Tray, Sump Capacity 315 L

Order Code:
MPN:

315L

Product Description

Shelf sump tray made of polyethylene, base sump tray, sump capacity 315 l. Supplied = assembled. Sump capacity = 315 l. Type of grate = without. Length = 1390 mm. Width = 1320 mm. Height = 315 mm. Material = polyethylene. Clearance height = 100 mm. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods. Hazard class = for water hazardous liquids. Weight = 23 kg. With general certification from the DIBt (German Institute for Construction Technology) Clearance height 100 mm for transport and placement under shelf units with lifting devices. For regulation compliant indoor storage of drums, IBC/CTC containers and small containers on pallets etc. Robust and highly resistant to many corrosive chemicals. Suitable for all standard shelf widths and standard shelving systems. For positioning under shelving systems.

Specifications
Material
Polyethylene
Supplied
Assembled
Hazard Class
for Water Hazardous Liquids
Weight
23kg
Width
1320mm
Length
1390mm
Clearance Height
100mm
Sump Capacity
315L
Grate Type
Without
Height
315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome