Small Black Tray 645X495X120MM

Order Code: ZT3082177S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.245%
10 +£31.4910%


Description

Capacity L: 28.
Colour: Black.
Dimensions: H x W x L mm: 120 x 495 x 645.
Height cm: 12.
Height mm: 120.
Length cm: 64.5.
Length m: 0.645.
Length mm: 645.
Material: Plastic.
Size L: 28.
Width cm: 49.5.
Width mm: 495.Tough plastic, no corrosion. Fit easily under machinery, plant and vehicles. Reduce ground contamination, no need for clean up. Stops liquid spreading and becoming a safety hazard.

See full description
Specifications for Small Black Tray 645X495X120MM
  • Colour
    Black
  • Material
    Plastic
  • Capacity
    28L
  • Width
    49.5cm
    495mm
  • Height
    120mm
    12cm
  • Length
    64.5cm
    645mm
    0.65m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome