Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Secondary Containment Storage
Spill Tray with Grate 40L
By Solent Spill Control
Order Code:
ZT1185865X
£159.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
159.99
https://www.zoro.co.uk/shop/safety/secondary-containment-storage/spill-tray-with-grate-40l/p/ZT1185865X
Add to quotation
View all Secondary Containment Storage
Description
Spill Tray with Grate.
Spill Tray without Grating.
Specifications
Technical Information
Specifications for Spill Tray with Grate 40L
Type
Spill Tray with Grate
Capacity
40L
Size
60.5 x 17 x 80cm
Material
Polyethylene
Weight
7kg
Special Features
Reusable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome