Stainless Steel Sump Tray, For 200 L Drums, 4 Drums, LxWxH 2400 X 800 X 250mm

Order Code: ZT2698387S

£2,599.99 Inc VAT (20%)


Description

Stainless steel sump tray, for 200 l drums, 4 drums, LxWxH 2400 x 800 x 250 mm. Supplied = assembled. Sump capacity = 241 l. Drum capacity = 4x200 l. Length = 2400 mm. Width = 800 mm. Height = 250 mm. Material = stainless steel. Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 2 mm. For media = flammable and water hazardous liquids, corrosive media. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4 and for corrosive liquids in GHS category 1. Weight = 48 kg. For 200 litre drums (even when combined with 60 litre drums or small containers) For the storage of aggressive, corrosive and flammable media. Base clearance - for easy transport using a forklift truck or pallet truck. With certification - manufacturer's declaration of conformity in accordance with StawaR. Sump tray made of highly resistant, non rusting 2 mm thick stainless steel. For safe and regulation compliant storage of aggressive, corrosive and flammable media, chemicals, acids and alkaline solutions etc. in small containers. Long term corrosion protection when aggressive chemicals are stored. 100 mm base clearance - for easy transport using a forklift truck or pallet truck. With manufacturer's declaration of conformity in accordance with StawaR Approved for flammable liquids in GHS categories 1 - 3 Approved for water hazardous liquids in GHS categories 1 - 4 Approved for corrosive liquids in GHS category 1 Please note: zinc plated or stainless steel grate available as an accessory.

See full description
Specifications for Stainless Steel Sump Tray, For 200 L Drums, 4 Drums, LxWxH 2400 X 800 X 250mm
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Width
    800mm
  • Length
    2400mm
  • Drum Capacity
    4x200L
  • Height
    250mm
  • Material Thickness
    2mm
  • Weight
    48kg
  • Sump Capacity
    241L
  • Clearance Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome