Steel Base Frame For GRP Sump Tray - With Dimensions LxWxH 1280 X 850 X 270mm

Order Code: ZT2707395S

£469.99 Inc VAT (20%)


Description

Steel base frame for GRP sump tray, with dimensions LxWxH 1280 x 850 x 270 mm, for tray with 2 drums, zinc plated. Supplied = assembled. For length = 1280 mm. For width = 850 mm. Height = 136 mm. Length = 1170 mm. Width = 779 mm. Product type = accessories for 200 l sump trays. Steel base frame for easy positioning under the GRP sump tray. Steel construction, zinc plated. Steel base frame dimensions: LxWxH 1170 x 779 x 136 mm. Max. clearance height 96 mm.

See full description
Specifications for Steel Base Frame For GRP Sump Tray - With Dimensions LxWxH 1280 X 850 X 270mm
  • Supplied
    Assembled
  • Product Type
    Accessories for 200 L Sump Trays
  • Width
    779mm
  • Length
    1170mm
  • For Width
    850mm
  • Height
    136mm
  • For Length
    1280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome