Steel Sump Tray For 200 L Drums - LxWxH 800 X 800 X 465mm - Hot Dip Galvanised, Without Grate

Order Code: ZT2724840S

£499.99 Inc VAT (20%)


Description

Steel sump tray for 200 l drums, LxWxH 800 x 800 x 465 mm, with certification, hot dip galvanised, without grate. Supplied = assembled. Sump capacity = 210 l. Drum capacity = small containers. Type of grate = without. Length = 800 mm. Width = 800 mm. Height = 465 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Design of sump tray = clearance for forklift. Max. load = 800 kg/m². Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 54 kg. Regulation compliant storage and filling of 200 litre drums and small containers. With fork guides - for safe transport with pallet trucks/forklift. Cost effective, robust and durable. Trays with fork guides For safe transport with pallet truck or forklift. Floor clearance 100 mm. Trays with certification Manufacturers declaration of conformity in accordance with StawaR. Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of seamlessly welded 3 mm sheet steel.

See full description
Specifications for Steel Sump Tray For 200 L Drums - LxWxH 800 X 800 X 465mm - Hot Dip Galvanised, Without Grate
  • Material
    Sheet Steel
  • Colour
    Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    800kg/m²
  • Supplied
    Assembled
  • Drum Capacity
    Small Containers
  • Design of Sump Tray
    Clearance for Forklift
  • Clearance Height
    100mm
  • Height
    465mm
  • Weight
    54kg
  • Width
    800mm
  • Sump Capacity
    210L
  • Length
    800mm
  • Material Thickness
    3mm
  • Grate Type
    Without

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome