Steel Sump Tray For IBC/CTC Tank Containers - For 2 X 1000 L Containers

Order Code: ZT2738583S

£2,799.99 Inc VAT (20%)


Description

Steel sump tray for IBC/CTC tank containers, for 2 x 1000 l containers, powder coated, blue RAL 5012. Supplied = assembled. 1000 l container capacity = 2 pcs. Sump capacity = 1200 l. Quantity of filling attachments = 2 pcs. Filling attachment dimensions = 1250x1210x430/493 mm. Type of grate = with zinc plated grate. Length = 2650 mm. Width = 1460 mm. Height = 863 mm. Material = sheet steel. Finish = powder coated. Colour = light blue RAL 5012. Design of sump tray = clearance for forklift. Max. load = 3800 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 190 kg. Regulation compliant storage and filling of water hazardous and flammable liquids in tank containers. With zinc plated filling attachments and storage shelf in front - for filling tank containers optimally. Grates and filling attachments can be combined to allow individual positioning of the attachment on the tray. Regulation compliant storage of tank containers, drums and small containers. Robust trays with certification and zinc plated grates. Sump trays with certification with leakproof welds, made of 3 mm sheet steel. Manufacturers declaration of conformity in accordance with StawaR. Approved for flammable liquids in GHS categories 1 - 3 as well as for water hazardous liquids in GHS categories 1 - 4. Dimensions per filling attachment Length x width 1250 x 1210 mm. Height at front/rear 430/493 mm.

See full description
Specifications for Steel Sump Tray For IBC/CTC Tank Containers - For 2 X 1000 L Containers
  • Finish
    Powder-coated
  • Load Capacity
    3800kg
  • Material
    Sheet Steel
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Grate Type
    with Zinc Plated Grate
  • Clearance Height
    100mm
  • Weight
    190kg
  • Filling Attachment Dimensions
    1250x1210x430 / 493mm
  • Width
    1460mm
  • Material Thickness
    3mm
  • Length
    2650mm
  • Design of Sump Tray
    Clearance for Forklift
  • Height
    863mm
  • Sump Capacity
    1200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome