Steel Sump Tray For IBC/CTC Tank Containers - LxWxH 1460 X 1460 X 1090mm - Painted, Orange RAL 2000

Order Code: ZT2697007S

£1,999.99 Inc VAT (20%)


Description

Steel sump tray for IBC/CTC tank containers, LxWxH 1460 x 1460 x 1090 mm, sump capacity 1000 l, painted, orange RAL 2000. Supplied = assembled. 1000 l container capacity = 1 pcs. Sump capacity = 1000 l. Quantity of filling attachments = 1 pcs. Filling attachment dimensions = 1250x1210x430/493 mm. Type of grate = steel grate, zinc-plated. Length = 1460 mm. Width = 1460 mm. Height = 1090 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Max. load = 1900 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 199 kg. With zinc plated support grates for storing drums and IBC/CTC containers, zinc plated filling attachments for easy filling of IBC/CTC containers. The filling attachment can be positioned as needed. For the regulation compliant storage and filling of water hazardous and flammable liquids in IBC/CTC containers and drums. Fork guides provide 100 mm clearance height for easy, safe handling with lifting devices. With zinc plated support grates for storing IBC/CTC and drums/CTC containers. Sump tray made of 3 mm sheet steel. Approved for flammable liquids in GHS categories 1 - 3 as well as for water hazardous liquids in GHS categories 1 - 4. Manufacturers declaration of conformity in accordance with StawaR.

See full description
Specifications for Steel Sump Tray For IBC/CTC Tank Containers - LxWxH 1460 X 1460 X 1090mm - Painted, Orange RAL 2000
  • Material
    Sheet Steel
  • Finish
    Painted
  • Load Capacity
    1900kg
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Clearance Height
    100mm
  • Material Thickness
    3mm
  • Grate Type
    Steel Grate, Zinc-Plated
  • Height
    1090mm
  • Weight
    199kg
  • Sump Capacity
    1000L
  • Width
    1460mm
  • Filling Attachment Dimensions
    1250x1210x430 / 493mm
  • Length
    1460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome