Steel Sump Tray For IBC/CTC Tank Containers - LxWxH 2650 X 1300 X 435mm - Painted, Orange RAL 2000

Order Code: ZT2696834S

£1,999.99 Inc VAT (20%)


Description

Steel sump tray for IBC/CTC tank containers, LxWxH 2650 x 1300 x 435 mm, sump capacity 1000 l, painted, orange RAL 2000. Supplied = assembled. 1000 l container capacity = 2 pcs. Sump capacity = 1000 l. Drum capacity = 8x200 l. Type of grate = steel grate, zinc-plated. Length = 2650 mm. Width = 1300 mm. Height = 435 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Max. load = 3800 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 236 kg. With zinc plated support grates for storing drums and IBC/CTC containers. For the regulation compliant storage and filling of water hazardous and flammable liquids in IBC/CTC containers and drums. Fork guides provide 100 mm clearance height for easy, safe handling with lifting devices. With zinc plated support grates for storing IBC/CTC and drums/CTC containers. Sump tray made of 3 mm sheet steel. Approved for flammable liquids in GHS categories 1 - 3 as well as for water hazardous liquids in GHS categories 1 - 4. Manufacturers declaration of conformity in accordance with StawaR.

See full description
Specifications for Steel Sump Tray For IBC/CTC Tank Containers - LxWxH 2650 X 1300 X 435mm - Painted, Orange RAL 2000
  • Material
    Sheet Steel
  • Finish
    Painted
  • Load Capacity
    3800kg
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Sump Capacity
    1000L
  • Drum Capacity
    8x200L
  • Width
    1300mm
  • Weight
    236kg
  • Height
    435mm
  • Grate Type
    Steel Grate, Zinc-Plated
  • Clearance Height
    100mm
  • Length
    2650mm
  • Material Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome