Steel Sump Tray For Small Containers - LxWxH 1850 X 600 X 60mm

Order Code: ZT2724423S

£359.99 Inc VAT (20%)


Description

Steel sump tray for small containers, LxWxH 1850 x 600 x 60 mm, with certification, sump capacity 60 l, zinc plated. Supplied = assembled. Sump capacity = 60 l. Length = 1850 mm. Width = 600 mm. Height = 60 mm. Material = sheet steel. Finish = zinc plated. Colour = zinc plated. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 39.6 kg. For regulation compliant and safe storage of small containers with flammable and water hazardous liquids. Robust, seamlessly welded trays with declaration of conformity in accordance with StawaR. Also for use on existing shelves in cupboards and shelf units. Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of seamlessly welded 3 mm sheet steel. Zinc plated perforated sheet metal grates as an accessory.

See full description
Specifications for Steel Sump Tray For Small Containers - LxWxH 1850 X 600 X 60mm
  • Finish
    Zinc Plated
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Length
    1850mm
  • Material Thickness
    3mm
  • Weight
    39.6kg
  • Width
    600mm
  • Height
    60mm
  • Sump Capacity
    60L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome