Steel Sump Tray, LxWxH 1200 X 800 X 415mm, Hot Dip Galvanised, With Grate

Order Code: ZT2706877S

£799.99 Inc VAT (20%)


Description

Steel sump tray, LxWxH 1200 x 800 x 415 mm, hot dip galvanised, with grate. Supplied = assembled. Sump capacity = 225 l. Drum capacity = 2x200 l. Type of grate = steel. Length = 1200 mm. Width = 800 mm. Height = 415 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 78 kg. Particularly robust and durable due to double sided edge profile. Fork guides for easy and safe transport with pallet truck or forklift, floor clearance 100 mm. Storage of drums and small containers in compliance with regulations, can be stacked inside each other without grates to save space. Manufacturer's declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of 3 mm sheet steel, painted (in a colour similar to your company colours, or for colour coding of the stored materials) or hot dip galvanised, with or without hot dip galvanised grate. Can be stacked inside each other to save space due to conical construction (without grate)

See full description
Specifications for Steel Sump Tray, LxWxH 1200 X 800 X 415mm, Hot Dip Galvanised, With Grate
  • Material
    Sheet Steel
  • Finish
    Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Weight
    78kg
  • Grate Type
    Steel
  • Sump Capacity
    225L
  • Drum Capacity
    2x200L
  • Width
    800mm
  • Clearance Height
    100mm
  • Features
    Stackable
  • Height
    415mm
  • Material Thickness
    3mm
  • Length
    1200mm