Sump Connector For Sump Trays, Long, Length 1500mm, LxWxH 1500 X 40 X 40mm

Order Code: ZT2688928S

£64.99 Inc VAT (20%)


Description

Sump connector for sump trays, long, length 1500 mm, LxWxH 1500 x 40 x 40 mm. Supplied = assembled. Colour = black. Length = 1500 mm. Width = 40 mm. Height = 40 mm. Product type = accessories for low profile sump trays. For connecting PE sump trays as surface protection. Sump connectors made of PVC. For the connection of PE sump trays as surface protection for covering larger areas.

Specifications for Sump Connector For Sump Trays, Long, Length 1500mm, LxWxH 1500 X 40 X 40mm
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Width
    40mm
  • Length
    1500mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome