Sump Connector For Sump Trays, Short, Length 700mm, LxWxH 700 X 40 X 40mm

Order Code: ZT2688997S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Sump connector for sump trays, short, length 700 mm, LxWxH 700 x 40 x 40 mm. Supplied = assembled. Colour = black. Length = 700 mm. Width = 40 mm. Height = 40 mm. Product type = accessories for low profile sump trays. For connecting PE sump trays as surface protection. Sump connectors made of PVC. For the connection of PE sump trays as surface protection for covering larger areas.

Specifications for Sump Connector For Sump Trays, Short, Length 700mm, LxWxH 700 X 40 X 40mm
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Height
    40mm
  • Length
    700mm
  • Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome