Sump Tray For 60 L - LxWxH 800 X 500 X 290mm - Hot Dip Galvanised

Order Code: ZT2724517S

£469.99 Inc VAT (20%)


Description

Sump tray for 60 l, LxWxH 800 x 500 x 290 mm, with certification, hot dip galvanised, without grate. Supplied = assembled. Sump capacity = 65 l. Drum capacity = small containers. Type of grate = without. Length = 800 mm. Width = 500 mm. Height = 290 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Max. load = 800 kg/m². Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 29 kg. Regulation compliant storage and filling of 60 litre drums and small containers. With fork guides - for safe transport with pallet trucks/forklift. Cost effective, robust and durable. Trays with fork guides For safe transport with pallet truck or forklift. Floor clearance 100 mm. Trays with certification Manufacturer's declaration of conformity in accordance with StawaR. Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of seamlessly welded 3 mm sheet steel.

See full description
Specifications for Sump Tray For 60 L - LxWxH 800 X 500 X 290mm - Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Load Capacity
    800kg/m²
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Sump Capacity
    65L
  • Grate Type
    Without
  • Length
    800mm
  • Height
    290mm
  • Drum Capacity
    Small Containers
  • Width
    500mm
  • Weight
    29kg
  • Clearance Height
    100mm
  • Material Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome