Sump Tray Grate, Zinc Plated, For GRP Sump Tray, HxWxD 30 X 420 X 800mm

Order Code: ZT2713144S

£229.99 Inc VAT (20%)


Description

Sump tray grate, zinc plated, for GRP sump tray, HxWxD 30 x 420 x 800 mm. Supplied = assembled. Height = 30 mm. Width = 420 mm. Depth = 800 mm. For trough capacity = 65 l. Material = steel. Finish = zinc plated. Product type = accessories for drum/small container shelving units.

Specifications for Sump Tray Grate, Zinc Plated, For GRP Sump Tray, HxWxD 30 X 420 X 800mm
  • Finish
    Zinc Plated
  • Material
    Steel
  • Supplied
    Assembled
  • Height
    30mm
  • Width
    420mm
  • Depth
    800mm
  • Trough Capacity
    65L