Tray Shelf/Base Sump, Zinc Plated, LxWxH 900 X 355 X 35mm, Weight 6 Kg

Order Code: ZT2732063S

£99.99 Inc VAT (20%)


Description

Tray shelf/base sump, zinc plated, LxWxH 900 x 355 x 35 mm, weight 6 kg. Supplied = assembled. Material = sheet steel. Finish = zinc plated. Height = 35 mm. Length = 900 mm. Width = 355 mm. Product type = tray shelves for cupboards/shelf units. Tray shelf/base sump for cupboard width 920 mm. External tray shelf/base sump dimensions: 900 x 355 x 35 mm.

Specifications for Tray Shelf/Base Sump, Zinc Plated, LxWxH 900 X 355 X 35mm, Weight 6 Kg
  • Finish
    Zinc Plated
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Product Type
    Tray Shelves for Cupboards/Shelf Units
  • Height
    35mm
  • Length
    900mm
  • Width
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome