Universal Box Polyethylene, Capacity 250 L, Can Be Transported By Crane, Grey/Orange

Order Code: ZT2721548S

£899.99 Inc VAT (20%)


Description

Universal box made of polyethylene, capacity 250 l, can be transported by crane, grey/orange. Supplied = assembled. Capacity = 250 l. Material = polyethylene. External length = 1240 mm. External width = 600 mm. External height = 570 mm. Internal length = 1070 mm. Internal width = 450 mm. Internal height = 380 mm. Lock type = cam type locks. Weight = 33 kg. Colour = grey, orange. Max. load = 100 kg. Feature = stackable. Reinforced version with crane eyelets and robust frame for lifting with cranes. Optimum dimensions for trucks. Stackable, with stop lugs. Handles and forklift pockets. Splash water protection - overlapping, integrated seal. Locks with cam type closures. Made of polyethylene (PE) For the transport and storage of tools and small parts.

See full description
Specifications for Universal Box Polyethylene, Capacity 250 L, Can Be Transported By Crane, Grey/Orange
  • Load Capacity
    100kg
  • Material
    Polyethylene
  • Capacity
    250L
  • Colour
    Orange
    Grey
  • Supplied
    Assembled
  • Weight
    33kg
  • Internal Height
    380mm
  • Internal Length
    1070mm
  • External Length
    1240mm
  • External Height
    570mm
  • Internal Width
    450mm
  • Lock Type
    Cam Type Locks
  • Features
    Stackable
  • External Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome