Universal Multi-Purpose Tray, Capacity 21 L, Single Tray

Order Code: ZT2718036S

£119.99 Inc VAT (20%)


Description

Universal multi-purpose tray, capacity 21 l, single tray. Supplied = assembled. Sump capacity = 21 l. Length = 634 mm. Width = 534 mm. Height = 140 mm. Material = polypropylene. Colour = white. For media = corrosive media, water hazardous dangerous goods. Feature = stackable. Weight = 1.38 kg. For corrosive, environmentally hazardous substances. Stackable, shatterproof. Universal use, as an experiment tray, storage tray for instruments etc. White polypropylene, rounded edge.

See full description
Specifications for Universal Multi-Purpose Tray, Capacity 21 L, Single Tray
  • Material
    Polypropylene
  • Colour
    White
  • Supplied
    Assembled
  • Weight
    1.38kg
  • Features
    Stackable
  • Height
    140mm
  • Sump Capacity
    21L
  • Length
    634mm
  • Width
    534mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome