Universal Multi-Purpose Tray, Set Of 4, One Tray Of Each Size (0.5/1.5/3.0/10.0 L)

Order Code: ZT2718026S

£139.99 Inc VAT (20%)


Description

Universal multi-purpose tray, set of 4, one tray of each size (0.5/1.5/3.0/10.0 l) Supplied = assembled. Material = polypropylene. Colour = white. For media = corrosive media, water hazardous dangerous goods. Feature = stackable. Weight = 1.44 kg. For corrosive, environmentally hazardous substances. Stackable, shatterproof. Universal use, as an experiment tray, storage tray for instruments etc. White polypropylene, rounded edge. Set offer One of each tray - 0.5 litres (LxWxH 230 x 180 x 42 mm) - 1.5 litres (LxWxH 310 x 250 x 65 mm) - 3.0 litres (LxWxH 370 x 310 x 75 mm) - 10.0 litres (LxWxH 520 x 420 x 120 mm)

See full description
Specifications for Universal Multi-Purpose Tray, Set Of 4, One Tray Of Each Size (0.5/1.5/3.0/10.0 L)
  • Material
    Polypropylene
  • Colour
    White
  • Supplied
    Assembled
  • Weight
    1.44kg
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome