Universal Sump Tray, Flexible, External Height 102mm, Sump Capacity 151 L, Weight 4 Kg

Order Code: ZT2730587S

£999.99 Inc VAT (20%)


Description

Universal sump tray, flexible, external height 102 mm, sump capacity 151 l, weight 4 kg. Supplied = assembled. Height = 102 mm. Width = 2743 mm. Depth = 915 mm. Weight = 4.1 kg. Model = universal. Material = PVC. Situation = leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = heavy duty. Product type = folding trays. Folding tray for fast deployment. Lightweight, portable, robust. Unfold and use. Side walls with PU foam core are self-righting, flexible and can be driven over. Ideal for the temporary storage of containers, batteries, dirty machine parts and devices during maintenance etc. Highly resistant, PVC coated special tarp, extremely tear resistant. UV resistant, washable. Folds up to save space. Tray border width for 102 mm height: 305 mm.

See full description
Specifications for Universal Sump Tray, Flexible, External Height 102mm, Sump Capacity 151 L, Weight 4 Kg
  • Material
    PVC
  • Product Type
    Folding Trays
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks
  • Depth
    915mm
  • Weight
    4.1kg
  • Frequency of Use
    Multiple
  • Situation
    Leak Prevention
  • Model
    Universal
  • Height
    102mm
  • Width
    2743mm
  • Applications
    Heavy Duty
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome