Universal sump tray, flexible, external height 102 mm, sump capacity 38 l. Supplied = assembled. Height = 102 mm. Width = 905 mm. Depth = 905 mm. Weight = 2.27 kg. Model = universal. Material = PVC. Situation = leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = heavy duty. Product type = folding trays. Folding tray for fast deployment. Lightweight, portable, robust. Unfold and use. Side walls with PU foam core are self-righting, flexible and can be driven over. Ideal for the temporary storage of containers, batteries, dirty machine parts and devices during maintenance etc. Highly resistant, PVC coated special tarp, extremely tear resistant. UV resistant, washable. Folds up to save space. Tray border width for 102 mm height: 305 mm.