Zinc Plated Low Profile Steel Sump Trays, Width 500mm, Length 500mm, Capacity 20 L

Order Code: ZT2696707S

£359.99 Inc VAT (20%)


Description

Zinc plated low profile steel sump trays, width 500 mm, length 500 mm, capacity 20 l. Supplied = assembled. Sump capacity = 20 l. Type of grate = with zinc plated grate. Length = 500 mm. Width = 500 mm. Height = 123 mm. Material = sheet steel. Finish = zinc plated. Max. load = 5000 kg/m². Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 23 kg. Ideal as protection in small areas - can be walked on and driven on with pallet trucks and forklifts. Includes removable, heavy duty, hot dip galvanised grate. All sections can be combined with each other as needed, spacing between sections 40 mm. Made of 3 mm sheet steel - meets all water protection requirements. Zinc plated for increased protection against corrosion. Can be driven on with pallet trucks and forklifts (observe max. load and max. wheel load) Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Water hazardous and flammable liquids must be securely stored and handled in accordance with regulations. When refilling, handling, transporting and storing empty containers etc., leaks, splashes and drops must be properly contained. Low profile sump trays are a regulation compliant, cost effective solution. Applications For placement in areas where empty containers are stored or transported, where transformers are inspected and serviced, and where protection against splashing and leakage is required. Versions with 210 litre sump capacity are suitable for the storage of 200 litre drums. Low profile sump trays with heavy duty grates are available for higher wheel loads. Please enquire.

See full description
Specifications for Zinc Plated Low Profile Steel Sump Trays, Width 500mm, Length 500mm, Capacity 20 L
  • Load Capacity
    5000kg/m²
  • Finish
    Zinc Plated
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Weight
    23kg
  • Height
    123mm
  • Width
    500mm
  • Material Thickness
    3mm
  • Grate Type
    with Zinc Plated Grate
  • Sump Capacity
    20L
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome