Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Security & Access Signs
Aluminium Info Sign 149x148.5mm
By Durable
Order Code:
ZT4782147S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/safety/security-and-access-signs/aluminium-info-sign-149x148-5mm/p/ZT4782147S
Add to quotation
View all Security & Access Signs
Description
Durable Aluminium Doorplate Info Sign 149x148.5mm - 480223
Specifications
Specifications for Aluminium Info Sign 149x148.5mm
Type
Sign Holders
Colour
Silver
Material
Aluminium/Acrylic
Weight
233g
Product Type
Wall Mounted Sign
Document Size
149x149mm
Recycled Product
80% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome