Attention Keep Aisles Clear Sign - 430mm

Order Code: ZT1255186P

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

PROline Floor Sign - 430mm - Attention Keep Aisles Clear. Good signage in the workplace reduces accidents and provides visual reminders to staff. PROline Floor Signs are manufactured in high quality, slip resistant vinyl and are extremely durable. Suitable for indoor use on floors, walls and any sealed surface. Strong self-adhesive backing for quick, hassle free installation.

See full description
Specifications for Attention Keep Aisles Clear Sign - 430mm
  • MFR Part No.
    549.10.109
  • Material
    Slip Resistant Vinyl
  • Type
    Floor Sign
  • Width
    430mm
  • Colour
    Yellow/Black
  • Additional Features
    Highly Visible
  • Mounting Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome