Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Security & Access Signs
Entrance - Pol (200 X 50MM) - SSF9649672L
By Centurion Europe
Order Code:
ZT2589004S
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.32
5%
20 - 49
£3.14
10%
50 +
£2.97
15%
1
Add to basket
Get it in
10-12
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/safety/security-and-access-signs/entrance-pol-200-x-50mm-ssf9649672l/p/ZT2589004S
Add to quotation
View all Security & Access Signs
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Entrance - Pol (200 X 50MM) - SSF9649672L
MFR Part No.
6441
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome