FRANKFURT Door Sign, HxWxD 148 X 120 X 13mm, A6 Portrait, Silver

Order Code: ZT2693538S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

FRANKFURT door sign, HxWxD 148 x 120 x 13 mm, A6 portrait, silver. Supplied = pre-assembled, final assembly by customer. Width = 120 mm. Height = 148 mm. Depth = 13 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = anodised aluminium. Format = A6 portrait. Frame material = aluminium. Frame colour = silver. Weight = 0.14 kg. Product type = door signs. For adhesion to suitable dust-free and smooth surfaces and/or to bolt in place. Fitted with double sided foam adhesive on the rear. Non-reflecting cover (fire class B1) Labelling space: 148 x 108.5 mm, cover caps made of grey plastic.

See full description
Specifications for FRANKFURT Door Sign, HxWxD 148 X 120 X 13mm, A6 Portrait, Silver
  • Product Type
    Door Signs
  • Frame Colour
    Silver
  • Backing Plate Material
    Anodised Aluminium
  • Depth
    13mm
  • Cover Material
    Plastic
  • Format
    A6 Portrait
  • Height
    148mm
  • Frame Material
    Aluminium
  • Width
    120mm
  • Weight
    0.14kg